missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Rota Rack™ Duo Tube Rack
GREENER_CHOICE

Transfer solutions between 0.2 mL PCR tubes and 0.5 and 1.5 mL micro centrifuge tubes. Rota-Rack™ Duo provides an easy solution to dilution and concentration studies.

Brand:  Fisherbrand™ HS29041A

43.62 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11304095

  • 52.35 € / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Rotating rack holds 48 x 0.2 mL, 0.5 mL and 1.5 mL PCR tubes
  • Polypropylene with imprinted alphanumeric grid aid
  • 4 combinations possible
  • Blue section holds 48 x 0.5 mL and 48 x 1.5 mL microfuge tubes on the reverse side
  • Purple section holds 96 x 0.2 mL tubes in a standard array pattern one and 48 x 1.5 mL tubes on the reverse side
  • Tapered wells securely suspend tubes and makes removal easy
  • Alphanumeric well identification
  • Autoclavable
Specifications

Specifications

Multi Stand Tube Rack
Autoclavable
Tubes
Blue side: 48 x 0.5 mL Tube and 48 x 1.5 mL Tubes on reverse, Purple side: 96 x 0.2 mL Tubes and 48 x 1.5 mL Tubes on reverse
None
Non-sterile
1 Ea.
296 mm
118 mm
34 mm
Standard
Blue/Purple
Polypropylene
Rectangular, Rounded Corners
Yes, When Empty
0.2 mL PCR Tubes, 0.5 and 1.5/2.0 mL Microcentrifuge Tubes
296 x 118 x 34 mm
11.7 in.
4.6 in.
1.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Rota Rack™ Duo Tube Rack > Polypropylene Rota Rack™ Duo Tube Rack; Color: Blue, Purple

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.