missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Screw Caps for Microtubes
Manufactured from polypropylene with silicone seal. BRAND™ Screw Caps for Microtubes are available in a variety of colors. For use at temperatures between –196 to 121°C. Autoclavable.
158.93 €
Specifications
Product Type | Screw Cap with Silicone Seal |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Equipment) | Bulk Screw Cap Microtubes 0.5 to 2 mL |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10203031
|
Brand™
780740 |
White |
158.93 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10354101
|
Brand™
780741 |
Blue |
158.93 €
Pack of 1000 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
10759731
|
Brand™
780742 |
Red |
158.93 €
Pack of 1000 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
10797041
|
Brand™
780743 |
Green |
158.93 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10603761
|
Brand™
780744 |
Yellow |
158.93 €
Pack of 1000 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- Manufactured from polypropylene with silicone seal.
- Available in a variety of colors.
- Temperature range: –196 to 121°C.
- Autoclavable;
Specifications
Screw Cap with Silicone Seal | |
Autoclavable | |
Polypropylene | |
Bulk Screw Cap Microtubes 0.5 to 2 mL |