missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Polypropylene Sieve Holders
For use with CellMicroSieves™
Brand: Biodesign™ F10
This item is not returnable.
View return policy
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5 μm to 200 μm. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with Stainless Steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300 mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
Specifications
Each | |
Polypropylene | |
Adjustable Metal Tightener |
Sieve Holder | |
Cellmicrosieves | |
254 mm |