Learn More
Cole-Parmer™ Polypropylene Disposable Spatulas, Opaque
Reduce cross-contamination with these polypropylene disposable spatulas. Polypropylene Disposable Spatulas are ideal for chemical and biological material transfer, collection, and manipulation. Spatulas feature both a scoop end and a spatula end.
55.60 € - 118.52 €
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 300 Pk. |
Color | Opaque |
Disposable | Single-use |
Product Type | Spatula |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11755219
|
Cole-Parmer™
06265-14 |
140 mm |
118.52 €
Pack of 300 |
In Stock
Log in to see stock. |
||||||
11989698
|
Cole-Parmer™
06265-12 |
222 mm |
55.60 €
Pack of 300 |
In Stock
Log in to see stock. |
||||||
Description
Reduce cross-contamination with these polypropylene disposable spatulas. Polypropylene Disposable Spatulas are ideal for chemical and biological material transfer, collection, and manipulation. Spatulas feature both a scoop end and a spatula end.
- Disposable polypropylene (PP) spatulas
- Use as a spatula, stir rod, or policeman
- Contoured end is shatter resistant even when exposed to liquid nitrogen
- Flexible enough to fit into many small containers to scrape or collect samples
- Hollow core reduces heat and cold transfer
- Can be used with dilute acids and bases
- Autoclavable
Specifications
Autoclavable | |
Opaque | |
Spatula | |
Polypropylene |
300 Pk. | |
Single-use | |
For chemical and biological material transfer, collection, and manipulation, used with dilute acids and bases, reduce cross-contamination |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.