missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Spray Bottles
Use these bottles for spraying detergents or disinfectants, especially into difficultly accessible areas, as well as applications in thin layer chromatography. VITLAB™ Polypropylene Spray Bottles feature a sprayer insert with stable, smoothly operated pump trigger and adjustable spray nozzle.
52.15 € - 58.30 €
Specifications
Color | White |
---|---|
For Use With (Application) | Ideal for spraying detergents or disinfectants, especially into difficultly accessible areas, as well as applications in thin layer chromatography |
Material | Polypropylene |
No. per Pack | 5 Pack |
Closure Color | White |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12674970
|
Vitlab™
53510 |
400 mL |
52.15 €
Pack of 5 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
15252509
|
Vitlab™
53610 |
850 mL |
58.30 €
Pack of 5 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
- White polypropylene spray bottles
- Spray nozzle can be regulated from the finest mist (nebulizing) to a precise liquid jet
- Range: approx. 3 to 4 meters
Specifications
White | |
Polypropylene | |
White | |
Not Autoclavable | |
Polypropylene |
Ideal for spraying detergents or disinfectants, especially into difficultly accessible areas, as well as applications in thin layer chromatography | |
5 Pack | |
Yes | |
Spray Bottle | |
Screw Cap |
For research purposes only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vitlab™ Polypropylene Spray Bottles