missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Stirring Paddles
Constructed of polypropylene and steel for strength, durability and chemical resistance. Kartel™ Polypropylene Stirring Paddles provide a sturdy variety of paddles to fit any stirring need.
21.55 € - 125.00 €
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
11308623
|
Kartell™
0042800 |
Two fixed blades for vortex stirring | 39 mm W x 15 mm H |
21.55 €
Each |
In Stock
Log in to see stock. |
||||
11368623
|
Kartell™
0043000 |
U shaped for slow, vigorous stirring | 65 mm W x 78 mm H |
21.80 €
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10566961
|
Kartell™
0043100 |
Collapsible paddle, fully extends during stirring | 57 mm W |
125.00 €
Pack of 5 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10294471
|
Kartell™
0043200 |
Collapsible paddle, fully extends during stirring | 98.5 mm W |
125.00 €
Pack of 5 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
- Steel rod covered with polypropylene provides a strong connection to the stirrer
- Steel rods: 8 dia. x 350mmL fits standard overhead stirrer
- Polypropylene blades are premanently fixed to the rods for stability
- Fixed propeller for vortex stirring
- U shape for slower but more vigorous agitation
- Two sizes of swivel impellers enable the blades to be introduced through a small aperture then fully extend for stirring
Specifications
Stirring Paddle |