missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Storage Box with lid, Autoclavable

Temperature resistant from -80° up to +100°.

Brand:  Fisherbrand™ 12 21 2589

 View more versions of this product

Product Code. 15582320

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For 1.5mL, 1.8mL, 2mL vials or 2mL shell vials
  • Includes cover
  • Dimension (L x W x H): 67 x 67 x 45mm
  • 16 cavities
  • Stackable for efficient storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Green
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.