missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Storage Box with lid, Autoclavable

Temperature resistant from -80° up to +100°.

62.25 € - 63.90 €


Products 6
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15502330
View Documents
Fisherbrand™
12 21 3138
Blue N/A N/A N/A
15512330
View Documents
Fisherbrand™
12 21 3139
Orange N/A N/A N/A
15522330
View Documents
Fisherbrand™
12 21 3140
Yellow N/A N/A N/A
15532330
View Documents
Fisherbrand™
12 21 3141
Transparent N/A N/A N/A
15582320
View Documents
Fisherbrand™
12 21 2589
Green N/A N/A N/A
15592320
View Documents
Fisherbrand™
12 21 2590
Pink N/A N/A N/A
Description

Description

  • For 1.5mL, 1.8mL, 2mL vials or 2mL shell vials
  • Includes cover
  • Dimension (L x W x H): 67 x 67 x 45mm
  • 16 cavities
  • Stackable for efficient storage
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Storage Box with lid, Autoclavable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.