missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, Alphanumeric coded

Temperature resistant from -80° up to +100°.

Brand:  Fisherbrand™ 12 21 2425

20.67 EUR valid until 2025-05-09
Use promo code "24143" to get your promotional price.


 View more versions of this product

Product Code. 12632505

  • 27.30 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • For 1.5mL, 1.8mL, 2mL vials or 2mL shell vials
  • Includes cover
  • Dimension (L x W x H): 130 x 130 x 45mm
  • 81 cavities with alphanumeric coding of all 4 margins as well as the cavities at the bottom
  • Feature alphanumeric indexing for easier vial identification
  • Stackable for efficient storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, Alphanumeric coded > Transparent

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.