missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, Alphanumeric coded

Temperature resistant from -80° up to +100°.

27.30 € - 38.90 €


Products 6
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12602505
View Documents
Fisherbrand™
12 21 2422
Pink
38.90 €
Each
Please to purchase this item. Need a web account? Register with us today!
12692495
View Documents
Fisherbrand™
12 21 2420
Blue
31.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
12612505
View Documents
Fisherbrand™
12 21 2423
Yellow
27.40 €
Each
Please to purchase this item. Need a web account? Register with us today!
12622505
View Documents
Fisherbrand™
12 21 2424
Green
28.20 €
Each
Please to purchase this item. Need a web account? Register with us today!
12632505
View Documents
Fisherbrand™
12 21 2425
Transparent
27.30 €
Each
Please to purchase this item. Need a web account? Register with us today!
12682495
View Documents
Fisherbrand™
12 21 2421
Orange
28.65 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • For 1.5mL, 1.8mL, 2mL vials or 2mL shell vials
  • Includes cover
  • Dimension (L x W x H): 130 x 130 x 45mm
  • 81 cavities with alphanumeric coding of all 4 margins as well as the cavities at the bottom
  • Feature alphanumeric indexing for easier vial identification
  • Stackable for efficient storage
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Storage Boxes with lid, Autoclavable, Alphanumeric coded

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.