missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire Test Tube Half Rack
Compact size polypropylene plastic racks save space in water baths, laminar flow hoods and fume hoods.
Brand: Bel-Art™ SP Scienceware™ F18748-0025
24.10 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polypropylene construction
- Submersible
- Works well in water baths
- Empty racks can be stacked
- Steam autoclavable at 121°C (250°F)
Note: Do not use with liquid nitrogen
Specifications
Test Tube Half Rack | |
Autoclavable | |
Tubes (25 mm) | |
12 | |
1 Each | |
12.8 x 10.5 x 7.2cm | |
10.5 cm | |
25 mm |
3 x 4 | |
White | |
Polypropylene | |
20-25mm Test Tubes | |
12.8 x 10.5cm | |
12.8 cm | |
7.2 cm |