missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire Test Tube Half Rack
Compact size polypropylene plastic racks save space in water baths, laminar flow hoods and fume hoods.
25.95 €
Specifications
Product Type | Test Tube Half Rack |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Quantity | 1 Each |
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
10595054
|
Bel-Art™ SP Scienceware™
F18748-0016 |
30 |
25.95 €
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10093044
|
Bel-Art™ SP Scienceware™
F18748-0030 |
6 |
25.95 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10656585
|
Bel-Art™ SP Scienceware™
F18748-0025 |
12 |
25.95 €
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Polypropylene construction
- Submersible
- Works well in water baths
- Empty racks can be stacked
- Steam autoclavable at 121°C (250°F)
Note: Do not use with liquid nitrogen
Specifications
Test Tube Half Rack | |
White | |
1 Each | |
12.8 x 10.5 x 7.2cm | |
10.5 cm |
Autoclavable | |
Polypropylene | |
12.8 x 10.5cm | |
12.8 cm | |
7.2 cm |