missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PVC Tray

Store, carry and organize a variety of lab and office supplies. VITLAB™ PVC Trays are constructed of white PVC for a durable and economical storage option. These molded plastic dishes have rounded edges and are easy to clean. Available in several sizes.

Brand:  VITLAB™ 80283

 View more versions of this product

Product Code. 10468232

This item is not returnable. View return policy

Description

Description

These molded one-piece trays are made of rigid plastic and are well suited for general purpose storage, transport and organization. They are an economical, all-purpose option for labs and work areas.

  • Constructed of rigid polyvinyl chloride (PVC)
    • Strong but lightweight plastic
    • Biologically and chemically resistant (e.g. acids, salts, bases, fats, and alcohols)
  • Rounded corners and edges for comfortable handling
  • One-piece, molded dishes with no seams is easy to clean
Specifications

Specifications

350 x 300 mm
85 mm
PVC
300 mm
Rectangular
White
350 mm
Dish
1/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ PVC Tray > Height: 85mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.