missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Tube Rack

Description
- Adjustable openings hold 12 similar-sized tubes.
- Accommodates tubes ranging from 15 mL to 50 mL (16 mm to 30 mm diameter).
- Size of openings can be changed by turning knob or by direct insertion of the tube.
- Generously sized handles for easy transportation.
- Imprinted references for easy identification.
Specifications
Tube Rack | |
Not Autoclavable | |
Tubes (15 to 50 mL), Tubes (16 to 30 mm) | |
12 | |
None | |
Non-sterile | |
1 Ea. | |
7.6 in. | |
5.5 in. | |
2 in. | |
7.1 oz. |
4 x 3 | |
Purple | |
Polypropylene | |
Rectangular, Rounded Corners | |
Yes, When Empty | |
15 to 50 mL Tubes | |
194 mm | |
140 mm | |
51 mm | |
16 to 30 mm | |
0.2 kg |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Universal Tube Rack > Universal Tube Rack; Holds: Tubes (15 to 50 mL), Tubes (16 to 30 mm)
Spot an opportunity for improvement?Share a Content Correction