missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
Special design allows samples to be incubated at same temperature.
Brand: Kartell™ 0056704
This item is not returnable.
View return policy
Description
Special design allows samples to be incubated at same temperature.
- Autoclavable at 121°C
- Large capacity
- Can be used dry or wet in waterbaths
- Does not rot, rust, or deform
- Alphanumerical grid reference on top tier for easy identification
- Color-coded for bath work
Specifications
Test Tube Rack | |
Blue | |
Polypropylene | |
Yes, When Empty | |
1 Ea. | |
295 mm |
Autoclavable | |
Tubes (25 mm) | |
40 | |
It can be used dry, wet, in water baths | |
40 | |
25 mm |