missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat

Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.

Brand:  Fisherbrand™ HS1423AF

20.78 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12982850

  • 30.60 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.

  • Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
  • Select white, black or blue for best color contrast to ensure sample is completely removed
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10 to 70°C (14 to 158°F)
  • Available in three sizes and two colors, in packs of 500
  • All are FDA/food-grade compliant
Specifications

Specifications

Flat
Black
Polystyrene
Antistatic Weighing Dish
Small; 46 x 46 x 8 mm
46 mm
10 mL
Single-use
Square
Microwave Moisture Analyzer
46 mm
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat > Color: Black; Capacity: 10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.