missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Sterile Petri Dishes
These polystyrene Sterile Petri Dishes are disposable and have convenient stacking ridges.
Brand: Cole-Parmer™ Essentials 06139-01
181.14 EUR valid until 2024-12-31
Use promo code "21955" to get your promotional price.
This item is not returnable.
View return policy
Description
- Gamma irradiated.
- Disposable.
- With lid.
- Convenient stacking ridges.
- Packed sterile in easy-open bags of 20.
- 2 boxes/case.
Specifications
Single-use | |
Round | |
Petri Dish | |
500/Cs. | |
60 x 15 mm (2 x 0.563 in.) | |
0.563 in. | |
60 mm |
Polystyrene | |
Sterile | |
For culturing fungi, bacteria, and other microorganisms | |
Bags | |
15 mm | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction