missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Sterile Petri Dishes
These polystyrene Sterile Petri Dishes are disposable and have convenient stacking ridges.
201.00 € - 229.00 €
Specifications
Disposable | Single-use |
---|---|
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Petri Dish |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15213338
|
Cole-Parmer™ Essentials
06139-01 |
60 mm |
201.00 €
Pack of 500 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
15236464
|
Cole-Parmer™ Essentials
06139-00 |
100 mm |
229.00 €
Pack of 500 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
- Gamma irradiated.
- Disposable.
- With lid.
- Convenient stacking ridges.
- Packed sterile in easy-open bags of 20.
- 2 boxes/case.
Specifications
Single-use | |
Round | |
Petri Dish | |
500/Cs. | |
15 mm |
Polystyrene | |
Sterile | |
For culturing fungi, bacteria, and other microorganisms | |
Bags |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title