missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Storage Bottles
GREENER_CHOICE

Reduce the risk of cross contamination with sterile, disposable polystyrene media bottles. Use with Bottle-Top Filters or as replacement/extra receptacles for Filter Units. Excellent as single-use storage containers.

Brand:  Fisherbrand™ FB12566515

30.11 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15923317

  • 40.20 â‚¬ / Pack of 12
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Individually packaged sterile screw top style bottle cap

Description

Description

  • Rounded with molded in hand grips
  • Polystyrene
  • Molded in graduations
  • Sterile

Certifications

Non-pyrogenic per USP Standard Lot-to-Lotnon-cytotoxic Lot-to-Lot sterility

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rounded with molded in hand grips
Sterile
500 mL
Polystyrene
Receiver Flask
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Filter Units
    Increase cell culture sample protection with Fisherbrand sterile disposable vacuum filter units with PES membranes.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Talking Points - Fisherbrand Filter Units

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Polystyrene Storage Bottles > Volume: 500 mL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.