Learn More
Fisherbrand™ Polystyrene Storage Bottles

Reduce the risk of cross contamination with sterile, disposable polystyrene media bottles. Use with Bottle-Top Filters or as replacement/extra receptacles for Filter Units. Excellent as single-use storage containers.
40.20 € - 149.00 €
Specifications
Description | Rounded with molded in hand grips |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Type | Receiver Flask |
Includes: Individually packaged sterile screw top style bottle cap
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
15903317
![]() |
Fisherbrand™
FB12566513 |
150 mL |
56.95 €
Pack of 24 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
15913317
![]() |
Fisherbrand™
FB12566514 |
250 mL |
149.00 €
Pack of 24 |
In Stock
Log in to see stock. ![]() |
||||||
15923317
![]() |
Fisherbrand™
FB12566515 |
500 mL |
40.20 €
Pack of 12 |
In Stock
Log in to see stock. |
||||||
15933317
![]() |
Fisherbrand™
FB12566516 |
1000 mL |
57.20 €
Pack of 12 |
In Stock
Log in to see stock. |
||||||
Description
- Rounded with molded in hand grips
- Polystyrene
- Molded in graduations
- Sterile
Certifications
Non-pyrogenic per USP Standard Lot-to-Lotnon-cytotoxic Lot-to-Lot sterility
Specifications
Rounded with molded in hand grips | |
Polystyrene | |
Sterile | |
Receiver Flask |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.