missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Spectrophometry Cuvettes
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
Marca: Kartell™ 0196000
Les retours ne sont pas autorisés pour ce produit.
Consulta la politica di reso
Description
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
- Equipped with optically machined walls (optical faces) to ensure optimal transparency along the spectral field
- Polystrene range:340nm to 800nm
- UV range: 280 to 800nm
- Path length: 10mm
- Compatible with most spectrophotometers and photometers on the market
- Absorption changes: within the ±1% interval
- 4-optical faces can be used for spectrofluorimetry techniques
- CE marked--IVD approved
Specifications
Cuvette | |
Single-use | |
Polystyrene | |
CE-IVD | |
10 mm | |
45 mm | |
12 mm |
4-clear faces | |
4.5 mL | |
12mm | |
100Pack | |
340 to 800 nm | |
Spectrophotometry | |
Spectrophotometry |