Learn More
Kartell™ Spectrophometry Cuvettes
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
13.35 € - 101.00 €
Specifications
Disposable | Single-use |
---|---|
Material | Polystyrene |
Length (Metric) | 12mm |
Certifications/Compliance | CE-IVD |
Path Length | 10 mm |
Product Code | Brand | Capacity (Metric) | Wavelength Range | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Wavelength Range | Type | Price | Quantity & Availability | |||
10663852
|
Kartell™
0194800 |
1.5 mL | 280 to 800 nm | Semi-micro Cell |
46.75 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10472511
|
Kartell™
0194100 |
2.5 mL | 280 to 800 nm | Semi-micro Cell |
18.25 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10781791
|
Kartell™
0194000 |
2.5 mL | 340 to 800 nm | Semi-micro Cell |
13.35 €
Pack of 100 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
10462511
|
Kartell™
0193900 |
4.5 mL | 280 to 800 nm | Macro Cell |
42.95 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10116390
|
Kartell™
0193700 |
4.5 mL | 340 to 800 nm | Macro Cell |
21.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11388773
|
Kartell™
0196100 |
4.5 mL | 280 to 800 nm | Cuvette |
22.80 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10368834
|
Kartell™
0196000 |
4.5 mL | 340 to 800 nm | Cuvette |
33.15 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12553397
|
Kartell™
0196000 |
4.5 mL | 340 to 800 nm | Cuvette | N/A | ||||
10071091
|
Kartell™
0193800 |
1.5 mL | 340 to 800 nm | Semi-micro Cell |
30.05 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
- Equipped with optically machined walls (optical faces) to ensure optimal transparency along the spectral field
- Polystrene range:340nm to 800nm
- UV range: 280 to 800nm
- Path length 10mm
- Compatible with most spectrophotometers and photometers on the market
- Absorption changes: within the ±1% interval
- CE marked--IVD approved
Specifications
Single-use | |
12mm | |
10 mm | |
12 mm |
Polystyrene | |
CE-IVD | |
Spectrophotometry | |
Spectrophotometry |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.