missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Square Polystyrene Weighing Dishes
Constructed of impact polystyrene. BRAND™ Square Polystyrene Weighing Dishes with lightweight, flat design are ideal for weighing. Antistatic. Wall thickness is approximately 0.2mm.
39.75 € - 156.00 €
Specifications
Bottom Shape | Flat |
---|---|
Material | Polystyrene |
Shape | Square |
Type | Weighing Dish |
For Use With (Application) | Ideal for weighing |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||
10449332
|
Brand™
155542 |
100 mL | 84 mm | 84 mm | 24 mm |
77.45 €
Pack of 500 |
In Stock
Log in to see stock. |
||
10375231
|
Brand™
155544 |
250 mL | 140 mm | 140 mm | 21 mm |
156.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
10739011
|
Brand™
155540 |
7 mL | 45 mm | 45 mm | 7 mm |
39.75 €
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
- Constructed of impact polystyrene.
- Antistatic.
- Light and flat design.
- Ideal for weighing.
- Wall thickness approx. 0.2 mm.
Specifications
Flat | |
Square | |
Ideal for weighing |
Polystyrene | |
Weighing Dish | |
0.2 mm |