missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Porcelain Desiccator Plate

Porcelain construction. Can be used with either glass or plastic dessicators.

Brand:  BRAND™ 65965

67.49 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10589151

  • 80.40 € / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Porcelain construction
  • For use with glass or plastic desiccators
  • Central hole approx 20mm dia.
  • Small perforations approx 5mm dia.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

140 mm
Desiccator Plate
For Desiccators
1 Each
Porcelain
Spare Parts and Accessories
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers