missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Basins

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ L 109/6

 View more versions of this product

Product Code. 10483571

  • 50.65 € / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shallow form, round-bottom porcelain basin
  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Round
Porcelain
Evaporating Basin
Spout
64 mm
320 mL
Round
Laboratories
Smooth
160 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Haldenwanger™ Porcelain Evaporating Basins > Capacity: 320mL; Height: 64mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.