missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ 50 HS RoboColumn™ Pre-packed columns

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.

Brand:  Thermo Scientific™ A30713

 View more versions of this product

Product Code. 18496798

  • 256.00 € / 200µL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HS50 resin, a 50-micron strong cation-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications

Specifications

Cation Exchange Column
200 μL
116 psi (8 bar)
Protein
Sulphopropyl Functional Group
200 μL
Store at 2°C to 8°C or at room temperature.
Cation Exchange, Protein Purification
POROS
Room Temperature
Chromatography Cartridge
5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.