missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stirling Ultracold Portable/Deployable Ultra-Low Temperature Freezer
The ULT25NEU is a portable ULT freezer solution for bringing ULT storage to the patient. This small, lightweight, and efficient portable -86°C freezer is ideal for clinical trials and biologic drug delivery.
Brand: Stirling Ultracold ULT25NEU-EU
This item is not returnable.
View return policy
Description
- Portable, Reliable, Continuous ULT Operation
- Lightweight, small footprint – perfect for point of use storage in labs and clinical sites
- Weighs Only 21 kg - It can be shipped anywhere in the world as a parcel
- Available with SenseAnywhere Wireless Temperature Monitoring
- 100% Natural Refrigerants
- No Compressors to Fail, Only 2 Moving Parts
- Built-in universal power supply, so the ULT25NEU can plug into any AC or 12 V DC outlet worldwide
- Industry's Widest Temperature Range -86°C to -20°C
- Holds 18-2 Inch Boxes in a Very Small Footprint
- Low maintenance needs – simply clean filter for optimum performance
Specifications
Ultra Low Temperature Freezer | |
-20°C to -86°C | |
Yes | |
±0.3°C | |
20 minutes to -80°C (empty cabinet) | |
Powder Coated Steel | |
CE, cTUVus | |
Control panel with LCD display, LED indicators and buttons | |
Air Cooled | |
Storage of General (non-flammable) Laboratory Materials | |
1 Access Port | |
Typical Lifetime is 5 to 10 years, depending on application/usage | |
Manual | |
ULT25NEU | |
FDA Class I Medical Device | |
30 minutes to -60°C (empty cabinet) 70 minutes to -40°C (empty cabinet) | |
332 x 221 x 340 mm (13.1 x 8.7 x 13.4 in.) | |
Key Lock | |
Can be set from -86 to -20°C | |
Optional SenseAnywhere wireless temperature monitoring and logging | |
100/240 V | |
Single from 100 V to 240 V/ 50 to 60 Hz, optional 12 V Power Supply | |
1800 2 mL tubes/18 two inch boxes | |
2 in. Boxes (18) |
25 L | |
One degree increments | |
Presets for -86 (default), -40, and -20 | |
1 | |
Vacuum, Polyurethane Foam | |
Molded Plastic | |
Benchtop, Portable | |
Green, White | |
Microprocessor controls | |
Two Plastic Bins | |
RTD PT100 Class A | |
One Year | |
Lockable lid | |
Uniformity -3°C at -80°C, top to bottom | |
Up to 18 two inch boxes | |
692.5 x 350 x 460 mm (27.3 x 13.8 x 18.1 in.) | |
Optional SenseAnywhere Wireless Temperature Monitoring and Logging | |
Digital Data Logger Optional | |
±10°C | |
Maximum Power (Current) 280 watts (4 amps at 120 VAC, 2 amps at 240 VAC, 15 amps at 12 V DC) | |
50/60 Hz | |
Natural Refrigerant | |
R-170 (Ethane) 10-12 g |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Videos
-
Stirling Ultracold - Bringing safe ultra low sample storage to the patient
20510_Energy_Efficiency_Cold_Storage.pdf
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Stirling Ultracold Portable/Deployable Ultra-Low Temperature Freezer > Exterior Dimensions (L x W x H): 332 x 221 x 340 mm (13.1 x 8.7 x 13.4 in.)
Spot an opportunity for improvement?Share a Content Correction