missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Post and Triangular Plastic Base

The Post and Triangular Plastic Base is ideal for controlling and directing foot traffic. Suitable for warehouses, factories, offices etc. Chains and ribbons can be attached to the sturdy 900 mm posts. Includes post and triangular plastic base (no cement).

141.00 €

Specifications

Diameter (Metric) Outer 40 mm
Packaging Quantity 4 Pk.
Shape Triangular Base
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11781306
View Documents
Brady™
292233
Red
141.00 €
1 pack
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11701316
View Documents
Brady™
292235
White
141.00 €
1 pack
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11731316
View Documents
Brady™
292238
Red on White
141.00 €
1 pack
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11751316
View Documents
Brady™
292240
Black and Yellow Striped
141.00 €
1 pack
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
Description

Description

  • Ideal for controlling and directing foot traffic.
  • Suitable for warehouses, factories, offices etc.
  • Chains and ribbons can be attached to the sturdy 900 mm posts.
  • Post and Triangular plastic base (no cement).
Specifications

Specifications

40 mm
4 Pk.
Triangular Base
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.