missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PPS HT Screw Joint
Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ PPS HT Screw Joint s are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.
28.00 € - 330.00 €
Specifications
Certifications/Compliance | FDA Conform |
---|---|
Min. Operating Temperature (Metric) | -50°C |
Packaging Quantity | 1 Each |
Color | Black |
Maximum Pressure | 10 bar |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
10649411
|
Bohlender™
D630-74 |
For 10mm tubing O.D. | GL 25 |
41.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10207221
|
Bohlender™
D628-34 |
For 2mm tubing O.D. | GL 14 |
34.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10649221
|
Bohlender™
D629-34 |
For 3mm tubing O.D. | GL 18 |
28.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10318951
|
Bohlender™
D628-66 |
For 4mm tubing O.D. | GL 14 |
33.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10609031
|
Bohlender™
D629-46 |
For 4mm tubing O.D. | GL 18 |
31.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10421882
|
Bohlender™
D628-74 |
For 6mm tubing O.D. | GL 14 |
63.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
10329141
|
Bohlender™
D630-54 |
For 6mm tubing O.D. | GL 25 |
40.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10145501
|
Bohlender™
D629-62 |
For 8mm tubing O.D. | GL 18 |
95.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10287161
|
Bohlender™
D631-46 |
For 8mm tubing O.D. | GL 32 |
125.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10787872
|
Bohlender™
D630-62 |
For 8mm tubing O.D. | GL 25 |
124.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10339281
|
Bohlender™
D632-32 |
For 8mm tubing O.D. | GL 45 |
156.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
10003541
|
Bohlender™
D630-80 |
For 12mm tubing O.D. | GL 25 |
142.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
10756172
|
Bohlender™
D631-60 |
For 12mm tubing O.D. | GL 32 |
330.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
Description
- Black PPS screw cap
- Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- The medium is only exposed to PTFE
Specifications
FDA Conform | |
1 Each | |
10 bar | |
HT Screw Joint |
-50°C | |
Black | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title