missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ Coliform Water Baths

Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.

Brand:  Thermo Scientific™ TSCOL35

 View more versions of this product

Product Code. 15315877

  • 3256.20 € / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.

  • Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
  • Achieve outstanding temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new extended-height, hinged lid
  • Protect your work with audible alarms
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Epoxy Powder-coated Steel
35L Coliform Water Bath
UL, CE
Monochrome LCD
Stainless Steel Gable Cover and Rubber Duck
Precision COL 35
±0.1°C
15.5 x 36.9 x 9.8 in. (394 x 938 x 249 mm)
Digital
35 L
35.0°C, 41.5°C, 44.5°C, and 45.5°C
1500 w
Stainless Steel
4
±0.05°C
11.2-13.1 / 5.4-6.3 (120V/230V)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers