Learn More
Thermo Scientific™ Precision™ General Purpose Baths
Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.
855.02 € - 1879.35 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE |
Display | Monochrome LCD |
Material | Epoxy Powder-coated Steel |
Product Code | Brand | Model | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
15395837
|
Thermo Scientific™
TSGP02 |
Precision GP 02 | 2L General Purpose Water Bath | 2 L |
855.02 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||
15375857
|
Thermo Scientific™
TSGP2S |
Precision GP 2S | 2L Shallow General Purpose Water Bath | 2 L |
880.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||
15385857
|
Thermo Scientific™
TSGP05 |
Precision GP 05 | 5L General Purpose Water Bath | 5 L |
914.55 €
Each |
Estimated Shipment: 09-06-2025
Log in to see stock. |
||||
15395857
|
Thermo Scientific™
TSGP10 |
Precision GP 10 | 10L General Purpose Water Bath | 10 L |
1105.50 €
Each |
In Stock
Log in to see stock. |
||||
15305867
|
Thermo Scientific™
TSGP20 |
Precision GP 20 | 20L General Purpose Water Bath | 20 L |
1256.25 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||
15315867
|
Thermo Scientific™
TSGP28 |
Precision GP 28 | 28L General Purpose Water Bath | 28 L |
1407.00 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||
15325867
|
Thermo Scientific™
TSGP15D |
Precision GP 15D | 5L & 10L Dual General Purpose Water Bath | 15 L |
1879.35 €
Each |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||
Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
- Warranty varies by country, please contact us for details
Specifications
Stainless Steel | |
UL, CE | |
Epoxy Powder-coated Steel | |
±0.1°C | |
120/230 V 50/60 Hz |
Digital | |
Monochrome LCD | |
4 | |
±0.2°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.