missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ General Purpose Baths

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Brand:  Thermo Scientific™ TSGP20

942.19 EUR valid until 2025-06-30
Use promo code "24069" to get your promotional price.


 View more versions of this product

Product Code. 15305867

  • 1256.25 € / Each
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
20L General Purpose Water Bath
UL, CE
Monochrome LCD
Clear Polycarbonate Gable Cover and Rubber Duck
Precision GP 20
±0.1°C
15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm)
9.0-10.5 / 4.3-5.0 (120V/230V)
Digital
20 L
Ambient to 100°C
1200 w
Epoxy Powder-coated Steel
4
±0.2°C
120/230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Precision™ General Purpose Baths > 20L General Purpose Water Bath

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.