missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Precision™ General Purpose Baths PROMO
Thermo Scientific Precision™ General Purpose Baths are designed to maintain water temperature from ambient to 100°C
1970.00 € - 5004.90 €
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE |
Temperature Range | Ambient to 100°C |
Display | Monochrome LCD |
Product Code | Brand | Capacity (Metric) | Includes | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Description | Price | Quantity & Availability | ||||||
16285131
|
Thermo Scientific™
TSGP28PMO5 |
28 L | 24 Liters of Thermal beads | 28L General Purpose Water Bath |
5004.90 €
1 unit |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
15962827
|
Thermo Scientific™
TSGP10PMO5 |
10 L | 8 liters of Thermal beads | 10L General Purpose Water Bath | N/A | N/A | N/A | |||||
Description
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
- Warranty varies by country, please contact us for details
Specifications
Stainless Steel | |
UL, CE | |
Monochrome LCD | |
±0.1°C | |
100-115 V/200-230 V |
Digital | |
Ambient to 100°C | |
4 | |
±0.2°C | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Precision™ General Purpose Baths PROMO