missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Precision™ General Purpose Baths PROMO
Thermo Scientific Precision™ General Purpose Baths are designed to maintain water temperature from ambient to 100°C
Brand: Thermo Scientific™ TSGP28PMO5
4339.74 EUR valid until 2025-12-31
Use promo code "24307" to get your promotional price.
This item is not returnable.
View return policy
Description
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
- Warranty varies by country, please contact us for details

Specifications
Stainless Steel | |
28L General Purpose Water Bath | |
UL, CE | |
Monochrome LCD | |
Epoxy Powder-coated Exterior | |
4 | |
±0.2°C | |
11.7 x 19.7 x 7.9 in. (297 x 500 x 200 mm) | |
50/60 Hz |
Digital | |
28 L | |
Ambient to 100°C | |
24 Liters of Thermal beads | |
Precision GP 28 | |
±0.1°C | |
15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm) | |
100-115 V/200-230 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Precision™ General Purpose Baths PROMO > 28L
Spot an opportunity for improvement?Share a Content Correction