missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Premium Grade Barbed 'Y' Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Premium Grade Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.
Brand: Ark Plas Products™ MDX37-DF0
This item is not returnable.
View return policy
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free | |
Autoclavable | |
Kynar PVDF | |
-40°C | |
1/8 x 1/8 x 1/8 in. Barb | |
Natural |
Barbed Y Connector | |
3.2 mm | |
Corrugated flexible tube | |
10/Pk. | |
Y | |
130°C |