missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Premium Grade Barbed 'Y' Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Premium Grade Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.
40.95 € - 46.60 €
Specifications
Product Type | Barbed Y Connector |
---|---|
Certifications/Compliance | RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free |
Autoclavable | Autoclavable |
Material | Kynar PVDF |
For Use With | Corrugated flexible tube |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11851160
|
Ark Plas Products™
MDX35-DF0 |
1/16 x 1/16 x 1/16 in. Barb |
40.95 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11871160
|
Ark Plas Products™
MDX37-DF0 |
1/8 x 1/8 x 1/8 in. Barb |
46.60 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
Barbed Y Connector | |
Autoclavable | |
Corrugated flexible tube | |
10/Pk. | |
Natural |
RoHS Compliant, USP Class VI, NSF 51, NSF 61, FDA 21 CFR 177.1520/2510/2600, Animal Derivative-free, DEHP-free, BPA-free | |
Kynar PVDF | |
-40°C | |
Y | |
130°C |