missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pressure Sprayer
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1500 mL
Description
- HDPE
- 1500 mL
- Piston pump produces 2 bar pressure before push-button spraying begins
Specifications
Specifications
Capacity (Metric) | 1500 mL |
Capacity (English) | 50.72 oz. |
For Use With (Application) | For Disinfection, Cleaning, Plant Protection, Thin Layer Chromatography, Technical and Sanitary Use |
Material | HDPE |
Neck ID (Metric) | 45 mm |
Sterility | Non-sterile |
Temperature Range (Metric) | 30°C |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Pressure Sprayer >
Spot an opportunity for improvement?Share a Content Correction