Learn More
Lauda™ PRO RP 10100 Cooling Heating Bath Thermostat with BS1363 UK-Plug

Thermostatic bath with latest microprocessor technology, integrated cooling system
Brand: Lauda™ L000100
Description
- Bright and high-contrast graphic OLED display
- Operation with Cursor- and Softkeys 360° turnable and detachable control panel for remote control
- EasyUse system for simple operation of whole unit
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- SelfCheck Assistant for system diagnosis
- USB and Ethernet interface equipped as standard
- Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Integrated programmer, one program with max. 20 segments
- Low height of appliance when control panel removed
- Significantly enlarged accessible volume
- Bath vessel made of stainless steel insulated, with handles and drain tap
- Internal LAUDA Varioflex pump with eight selectable levels
- SmartCool system for energy-saving digital cooling management including compressor on-off control
- Hybrid cooling system: heat removal complementary with cooling water
- Working temperature range: -100 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2.95 kW
- Power consumption max: 3 kW
- Power consumption: 13 A
- Size of bath (W x D x H): 240 x 150 x 200 mm
- Bath volume min/max: 6.5 / 10.5 L
- Overall dimensions (W x D x H): 500 x 600 x 730 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Cooling capacity (pump stages):
- 20 °C (8), Ethanol; 0.4 kW
- 10 °C (8), Ethanol; 0.4 kW
- 0 °C (8), Ethanol; 0.4 kW
- -10 °C (8), Ethanol; 0.4 kW
- -20 °C (4), Ethanol; 0.4 kW
- -30 °C (4), Ethanol; 0.39 kW
- -40 °C (4), Ethanol; 0.37 kW
- -50 °C (4), Ethanol; 0.35 kW
- -60 °C (4), Ethanol; 0.32 kW
- -70 °C (4), Ethanol; 0.25 kW
- -80 °C (4), Ethanol; 0.17 kW
- -85 °C (4), Ethanol; 0.12 kW
- -90 °C (4), Ethanol; 0.06 kW
- -95 °C (4), Ethanol; 0.02 kW
- -100 °C (4), Ethanol; 0.01 kW
- Standard accessory:
- One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
Specifications
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.