missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory High Chair
Advanced laboratory high chair is fully adjustable with an adjustable foot ring.
Brand: Techsit™ TS7002B
This item is not returnable.
View return policy
Description
- Vinyl high chair with adjustable foot ring
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
Laboratory Seat | |
Yes | |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
17 kg | |
490 mm | |
Yes | |
Yes | |
Yes |
Black | |
Not Autoclavable | |
Vinyl | |
Gas Lift | |
High Bench Height | |
5 Year | |
Brake Loaded Casters | |
No | |
No | |
Yes | |
Vinyl |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction