missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Laboratory Low Chair

Advanced laboratory low chair is fully adjustable with an adjustable foot ring.

Brand:  Techsit™ TS7001B

Encompass_Preferred

 View more versions of this product

Product Code. 16543904

  • 649.03 € / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Vinyl low chair on casters
  • Antimicrobial vinyl that is easy to clean
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • Cleanroom Class 7 suitable
Specifications

Specifications

Laboratory Seat
Yes
Ergonomic
Steel
150 kg
Vinyl
16 kg
490 mm
Yes
No
Yes
Black
Not Autoclavable
Vinyl
Gas Lift
Desk Height
5 Year
Casters
No
Yes
Yes
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.