missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory Low Chair
Advanced laboratory low chair is fully adjustable with an adjustable foot ring.
630.95 € - 759.21 €
Specifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
Back Style | Ergonomic |
Finish | Vinyl |
Frame Material | Steel |
Product Code | Brand | Color | With Armrest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | With Armrest | Price | Quantity & Availability | ||||
16543904
|
Techsit™
TS7001B |
Black | No |
630.95 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
16553904
|
Techsit™
TS7001B/AA |
Black | Yes |
759.21 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
16563904
|
Techsit™
TS7001G |
Gray | No |
630.95 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
16573904
|
Techsit™
TS7001G/AA |
Gray | Yes |
759.21 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
Description
- Vinyl low chair on casters
- Antimicrobial vinyl that is easy to clean
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
Yes | |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
16 kg | |
490 mm | |
Yes | |
Yes | |
Laboratory Seat |
Not Autoclavable | |
Vinyl | |
Gas Lift | |
Desk Height | |
5 Year | |
Casters | |
Yes | |
No | |
Yes | |
Vinyl |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title