missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Spinner Flasks
Sidearm design allows access for 25mL and 50mL pipettes
Brand: Corning™ 4502-36L
This item is not returnable.
View return policy
Description
- Baffles enhance aeration and agitation
- Unique impeller design for optimal stirring
- Sidearm design allows access for 25mL and 50mL pipettes
- Borosilicate glass vessels
- Flask centre cap

Specifications
Orange | |
120 mm | |
45 mm | |
Glass | |
2 | |
Non-sterile | |
408 mm |
Polypropylene | |
29 mm | |
36 L | |
545 mm | |
GL 45 | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ ProCulture™ Spinner Flasks > Capacity: 36L; Center neck dia.: 120mm
Spot an opportunity for improvement?Share a Content Correction