missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Profile 3000 Nitrile Examination Gloves
Combine comfort and chemical resistance with Nitritex™ Profile 3000 nitrile exam gloves. Ambidextrous, latex-free glove offers chemical and puncture resistance.
57.20 € - 590.00 €
Specifications
Certifications/Compliance | ISO 9001:2008, 13485:2003 and ISO 2859 |
---|---|
Classification | Class I Medical Device |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12910825
|
Ansell
PNA3101-XS |
X-Small |
58.65 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12930825
|
Ansell
PNA3103-M |
Medium |
58.65 €
Pack of 100 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
12940825
|
Ansell
PNA3104-L |
Large |
57.20 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12970825
|
Ansell
PNA3107-XXXL |
3X-Large | N/A | ||||||
13178646
|
Ansell
PNA3100-XXS |
2X-Small |
590.00 €
Pack of 1000 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||||
12920825
|
Ansell
PNA3102-S |
Small | N/A | ||||||
12950825
|
Ansell
PNA3105-XL |
X-Large |
57.20 €
Pack of 100 |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||||
12960825
|
Ansell
PNA3106-XXL |
2X-Large |
57.20 €
Pack of 100 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Nitrile is resistant to a wide range of chemicals
- Excellent puncture resistance
- Beaded cuff provides easier donning and stability
- Textured surface for increased grip
- Powder-free and latex-free to eliminate Type I latex allergies
- Wrist-length gloves measure 240mm/9.5 in.
- Easy-access 100-glove dispenser box
Specifications
ISO 9001:2008, 13485:2003 and ISO 2859 | |
White | |
Ambidextrous | |
Nitrile | |
Nitrile Examination Glove | |
Premium examinations | |
Yes | |
Boxed | |
Profile 3000 |
Class I Medical Device | |
Single-use | |
Yes | |
Powder Free | |
Non-sterile | |
Beaded/Rolled | |
Profile 3000 | |
100/Pk. | |
24 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title