missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ Sample Blocks

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements.

Brand:  Applied Biosystems™ 4483638

2327.00 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 15107105

  • 3680.00 â‚¬ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Requires : ProFlex Base Module for operation
This item is not returnable. View return policy

Description

Description

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.

• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
High-throughput Compatible
<0.5°C (20 sec. after reaching 95°C)
3 x 32-well, 0.2 mL
Thermal Cycler
USB, WiFi, Cloud, Ethernet
1 unit
3 x 32-Well, 2-Zone VeriFlex Blocks
Store at room temperature.

ProFlex PCR System
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
100/240 V
0°C to 100°C
6°C/sec. (Block), 4.4°C/sec. (Sample)
41 lb. (18.8 kg)
Product Suggestions

Product Suggestions

Videos

Videos

  • Applied Biosystems - Introducing the new ProFlex PCR system
    Learn how the ProFlex PCR system can help your PCR become more flexible, convenient and accessible.
    Video Player is loading.
    Current Time 0:00
    Duration 1:54
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:54
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Applied Biosystems Introducing the new ProFlex PCR system

SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2978215219 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number4483638
Lot Number2978215367 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number4483638
Lot Number2978215230 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number4483638
Lot Number2978215358 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number4483638
Lot Number2978215218 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number4483638
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ ProFlex™ Sample Blocks > 3 x 32-well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.