missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ Sample Blocks

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements.

2755.00 € - 6510.00 €

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility High-throughput Compatible
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Dimensions 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
Voltage 100/240 V
View More Specs

Products 5
Product Code Brand Block Configurations Price Quantity & Availability  
Product Code Brand Block Configurations Price Quantity & Availability  
15107105
View Documents
Applied Biosystems™
4483638
3 x 32-Well, 2-Zone VeriFlex Blocks
3680.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15117105
View Documents
Applied Biosystems™
4483637
96-well, 6-Zone VeriFlex Block
2755.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15238656
View Documents
Applied Biosystems™
4484071
2 x 96-well Isothermal Blocks
6280.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15334853
View Documents
Applied Biosystems™
4484072
2 x 384-well Isothermal Blocks
6290.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15372476
View Documents
Applied Biosystems™
4484074
2 x Flat Blocks
6510.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.

• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
<0.5°C (20 sec. after reaching 95°C)
100/240 V
0°C to 100°C
High-throughput Compatible
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm)
Thermal Cycler
USB, WiFi, Cloud, Ethernet
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ ProFlex™ Sample Blocks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.