missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
BIOPHARMAGREENER_CHOICE

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Brand:  Contec™ PS-HS9-7030

 View more versions of this product

Product Code. 15940502

This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Pre-saturated Wipe
23 cm
23 cm
Not Autoclavable
ISO Class 4
Single-use
Cleaning and wiping in cleanroom environments
1-ply
Non-sterile
9 in.
9 in.
Polyester
140 gsm
No-run pique knit
23 x 23 cm (9 x 9 in.)
30 Wipes/Pouch, 30 Pouches/Cs.
70% IPA, 30% DI Water
Semi Grade
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number843336-0-0-1 Certificate TypeCertificate of Compliance Date06/08/2021 Catalog NumberPS-HS9-7030
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ Presaturated Knitted Polynit Wipes > Dimensions (L x W): 23 x 23 cm (9 x 9 in.), Saturation Solution: 70% IPA/ 30% DI Water, Sterile: No, Quantity: 30 Wipes/Pouch, 30 Pouches/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.