missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Nonwoven Wipes
GREENER_CHOICE

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

Brand:  Contec™ PS-850


 View more versions of this product

Product Code. 15626996

This item is not returnable. View return policy

Description

Description

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

  • Wipe substrate designed for the application
  • Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping articles prior to pass through
  • Made of meltblown polypropylene or cellulose/polyester
  • Effective and convenient for wipe-downs of process tools and other equipment
  • Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
  • Solvent blend meets SEMI specifications for metals and contaminants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pre-saturated Wipe
20.3 cm
20.3 cm
Not Autoclavable
PROSAT 850, Pre-saturated with 70% IPA/30% DI water solution
20 x 20 cm (8 x 8 in.)
Process tools and other equipment
1-ply
Non-sterile
8 in.
8 in.
Polypropylene
ISO Class 5
Single-use
Ideal for routine cleaning and wiping instruments and equipment
50 Wipes/Bag
70% IPA, 30% DI Water
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ Presaturated Nonwoven Wipes > Dimensions (L x W): 20 x 20 cm (8 x 8 in.), Material: Polypropylene, Saturation Solution: 70% IPA, 30% DI Water, Quantity: 50 Wipes/Bag

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.