missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 20 Blue
Designed to protect workers from certain substances with a high level of comfort. Dupont™ ProShield™ 20 Blue Hooded Coverall is typically used for protection against particles (Type 5) and limited liquid splashes or sprays (Type 6).
280.00 € - 285.00 €
Specifications
Product Type | Hooded Coveralls |
---|---|
Material | SMS Fabric |
Color | Blue |
Ankle Style | Elastic |
Cuff Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15421255
|
DuPont™
D15338174 |
Small |
280.00 €
Pack of 50 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15451255
|
DuPont™
D15338209 |
X-Large |
280.00 €
Pack of 50 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15431255
|
DuPont™
D15338185 |
Medium |
280.00 €
Pack of 50 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15441255
|
DuPont™
D15338191 |
Large |
280.00 €
Pack of 50 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
15461255
|
DuPont™
D15338211 |
2X-Large |
280.00 €
Pack of 50 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15471255
|
DuPont™
D15338227 |
3X-Large |
285.00 €
Pack of 50 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- Chemical protective clothing, Category III, Type 5 and 6
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Nylon zipper with flap
- Available in blue in sizes S to XXXL (a white garment is also available).
- 2-piece hood.
- Elasticated face, wrists, waist and ankles
Specifications
Hooded Coveralls | |
Blue | |
Elastic | |
Zipper with Storm Flap | |
Category III, Type 5 and 6 | |
For workers seeking protection against dirt and grime during light duty work and other industries |
SMS Fabric | |
Elastic | |
Hooded | |
Stitched | |
(EU) 2016/425, EN 1073-2, EN 1149-5 | |
50/Pk. |
The user should make the risk assessment to determine the protection required.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ ProShield™ 20 Blue