missing translation for 'onlineSavingsMsg'
Learn More

Laboratoires Anios Protective Skin Cream

Protective cream for hands. Glycerin and shea butter present in this protective cream bring the essential ingredients to protect hands irritated by the stresses and strains of daily life, its concentrated, non-greasy formula penetrates and acts rapidly.

Brand:  Laboratoires Anios 399372

Product Code. 11774046

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

White Cream - Honeysuckle Perfume

  • ph at 20° : 6,5-7,5
  • viscosity : 120 000cp - 280 000 cp
Specifications

Specifications

Protective Skin Cream
Tube
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Laboratoires Anios Protective Skin Cream > Volume: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.