missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector XVS™ Ventilation Station

For an economical alternative to large, heavy-duty fume hoods, choose a Labconco Protector XVS™ Ventilation Station.

Brand:  Labconco™ 4863010

 View more versions of this product

Product Code. 17100681

Alert:

Not for radioisotope, perchloric acid, or acid digestion use.


Requires : Connection to a remote blower or FilterMate Portable Exhauster (10-304-31, -33, -35, -37); work surface; supporting base
This item is not returnable. View return policy

Description

Description

Compact, ventilated work enclosures can be used as light-duty fume hoods, science classroom workstations, solvent cleaning work bays, weighing stations or for pathology and cytology. Low-profile enclosure protects user by containing powders and fumes during light-duty, fume-generating or weighing procedures.

  • Clean-Sweep™ airfoil sweeps the work surface for maximum containment
  • Upper containment sash foil bleeds air into the enclosure to direct contaminants away from operator area
  • Upper dilution air supply introduces room air at the top of sash to dilute upper chamber concentrations
  • Rear baffle with perforation zones promotes horizontal laminar flow
  • Side-entry airfoils allow air to sweep across interior surfaces
  • 2 x 10 in. (5 x 25.4 cm) rectangular exhaust collars on top and bottom allow connection to ductwork for exhausting to the outside or to a FilterMate™ Portable Exhauster (10-304-31, -33, -35, -37) for filtered removal of powders, particulates or fumes
  • 0.25 in. (6.4 mm) tempered safety glass sash
  • 22.75 in. high model: Hinged, 20° angled sash with 8 in. (20.3 cm) opening; swings up to provide 20 in. (50.8 cm) opening
  • 32 in. high model: Hinged, 14° angled sash with 10 in. (25.4 cm) opening; swings up to provide 29.25 in. (74.3 cm) opening
  • 23 in.D (58.4 cm) interior work space
  • Two utility ports for tubing and electrical cord connection to services
  • Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle
  • 0.188 in. thick (4.8 mm) tempered safety glass top and sides

Compliance

ASHRAE™ 110-95 (Method of Testing Performance of Laboratory Fume Hoods), SEFA 1-2002 (Laboratory Fume Hoods), ANSI™ Z9.5-1993 (Laboratory Ventilation)

Services

One year against defects in materials and workmanship

Specifications

Specifications

22.75 in.
22.7 Kg
36 in.
91.44 cm
Epoxy-coated Aluminum and Steel
70 lb.
29 in.
73.66 cm
Air Purifier
ANSI Z9.5, ASHRAE 110, SEFA 1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Protector XVS™ Ventilation Station > Dimensions (H x W): 36 x 22.75 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.